Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hookup Wire, 20 AWG, Blue, 100 ft.

  • Zoro #: G0514473
  • Mfr #: C2102A.12.07

$16.80

  • Wire Size: 20 AWG
  • Standards: UL/CSA, RoHS
  • Temp. Range: -4 Degrees to 221 Degrees F
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Carol #C2102A.12.07 Specifications

  • Zoro #: G0514473
  • Mfr #: C2102A.12.07
Wire Size: 20 AWG Standards: UL/CSA, RoHS
Temp. Range: -4 Degrees to 221 Degrees F Voltage: 600V
Wire Color: Blue Wire Type: UL 1015, CSA TEW
Spool Length: 100 ft. Stranding: 10 x 30
Nominal Outside Dia.: 0.102" Item: Hookup Wire
Stranded / Solid: Stranded Insulation Material: PVC
Temp. Rating: -4 Degrees to 221 Degrees F Trade Designation: CSA TEW, UL 1015
Length: 100 ft. Conductor Design: Stranded
Jacket Color: Blue Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hookup Wire, Wire Size 20 AWG, Spool Length 100 ft., Wire Type UL 1015, CSA TEW, Wire Color Blue, Nominal Outside Dia. 0.10 In., Voltage 600V, Insulation Material PVC, Stranded / Solid Stranded, Temp. Range -4 Degrees to 221 Degrees F, Stranding 10 x 30, Standards UL/CSA, RoHS

Reviews of Carol #C2102A.12.07