BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Hookup Wire, 20 AWG, Orange, 100 ft.

CAROL| Zoro #: G1459525| Mfr #: C2040A.12.04

$20.05 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Spool Length: 100 ft.Voltage: 300Nominal Outside Dia.: 0.070"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1459525 Mfr #: C2040A.12.04
Spool Length: 100 ft.Voltage: 300
Nominal Outside Dia.: 0.070"Wire Size: 20 AWG
Temp. Range: -4 Degrees to 221 Degrees FStranded / Solid: Stranded
Item: Hookup WireWire Color: Orange
Insulation Material: Color-Coded PVCWire Type: UL 1007, UL 1569, CSA TR-64
Standards: UL Style 1569 (UL 221 Degrees F, 300V); CSA TR-64: 194 Degrees F, 300V; RoHS Compliant Directive 2011/65/EU; Designed to meet UL VW-1 Vertical Wire Flame TestCountry of Origin (subject to change): United States

Description

Hookup Wire, Wire Size 20 AWG, Spool Length 100 ft., Wire Type UL 1007, UL 1569, CSA TR-64, Wire Color Orange, Nominal Outside Dia. 0.070 In., Voltage 300, Insulation Material Color-Coded PVC, Stranded / Solid Stranded, Temp. Range -4 Degrees to 221 Degrees F, Stranding 10/30, Fully Annealed Tinned Copper, Standards UL Style 1569 (UL 221 Degrees F, 300V); CSA TR-64: 194 Degrees F, 300V; RoHS Compliant Directive 2011/65/EU; Designed to meet UL VW-1 Vertical Wire Flame Test

Reviews