Keep Out the Cold! 20% OFF We’re here to help! Call (855) 289-9676

Hookup Wire, 22 AWG, Orange, 100 ft.

CAROL | Zoro #: G0915817 | Mfr #: C2016A.12.04

$ 22.11 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
  • Details:
  • Voltage: 300
  • Standards: UL Style 1569 (UL 221 Degrees F, 300V); CSA TR-64: 194 Degrees F, 300V; RoHS Compliant Directive 2011/65/EU; Designed to meet UL VW-1 Vertical Wire Flame Test
  • Wire Color: Orange
  • View Full Product Details
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0915817 Mfr #: C2016A.12.04
Voltage: 300 Standards: UL Style 1569 (UL 221 Degrees F, 300V); CSA TR-64: 194 Degrees F, 300V; RoHS Compliant Directive 2011/65/EU; Designed to meet UL VW-1 Vertical Wire Flame Test
Wire Color: Orange Temp. Range: -4 Degrees to 221 Degrees F
Nominal Outside Dia.: 0.062" Insulation Material: Color-Coded PVC
Wire Type: UL 1007, UL 1569, CSA TR-64 Stranded / Solid: Stranded
Item: Hookup Wire Wire Size: 22 AWG
Spool Length: 100 ft. Country of Origin (subject to change): United States

Description

Hookup Wire, Wire Size 22 AWG, Spool Length 100 ft., Wire Type UL 1007, UL 1569, CSA TR-64, Wire Color Orange, Nominal Outside Dia. 0.062 In., Voltage 300, Insulation Material Color-Coded PVC, Stranded / Solid Stranded, Temp. Range -4 Degrees to 221 Degrees F, Stranding 7/30, Fully Annealed Tinned Copper, Standards UL Style 1569 (UL 221 Degrees F, 300V); CSA TR-64: 194 Degrees F, 300V; RoHS Compliant Directive 2011/65/EU; Designed to meet UL VW-1 Vertical Wire Flame Test

Reviews