DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Hookup Wire, 24 AWG, Yellow, 100 ft.

CAROL| Zoro #: G1756894| Mfr #: C2015A.12.05

$17.92 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Stranded / Solid: Stranded
Insulation Material: Color-Coded PVC
Temp. Range: -4 Degrees to 221 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1756894 Mfr #: C2015A.12.05
Stranded / Solid: StrandedInsulation Material: Color-Coded PVC
Temp. Range: -4 Degrees to 221 Degrees FVoltage: 300
Wire Type: UL 1007, UL 1569, CSA TR-64Wire Size: 24 AWG
Standards: UL Style 1569 (UL 221 Degrees F, 300V); CSA TR-64: 194 Degrees F, 300V; RoHS Compliant Directive 2011/65/EU; Designed to meet UL VW-1 Vertical Wire Flame TestSpool Length: 100 ft.
Wire Color: YellowNominal Outside Dia.: 0.056"
Item: Hookup WireCountry of Origin (subject to change): United States

Description

Hookup Wire, Wire Size 24 AWG, Spool Length 100 ft., Wire Type UL 1007, UL 1569, CSA TR-64, Wire Color Yellow, Nominal Outside Dia. 0.056 In., Voltage 300, Insulation Material Color-Coded PVC, Stranded / Solid Stranded, Temp. Range -4 Degrees to 221 Degrees F, Standards UL Style 1569 (UL 221 Degrees F, 300V); CSA TR-64: 194 Degrees F, 300V; RoHS Compliant Directive 2011/65/EU; Designed to meet UL VW-1 Vertical Wire Flame Test

Reviews