Hookup Wire, 8 AWG, 55 Amps, White, 500 ft.

CAROL| Zoro #: G2059741| Mfr #: 76843.38.02

$261.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Amps: 55
Wire Type: MTW, TFF, AWM, TEW
Nominal Outside Dia.: 0.242"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2059741 Mfr #: 76843.38.02
Max. Amps: 55Wire Type: MTW, TFF, AWM, TEW
Nominal Outside Dia.: 0.242"Temp. Range: MTW and TFF -40 Degrees to 194 Degrees F, TEW and AWM -4 Degrees to 221 Degrees F
Stranded / Solid: StrandedWire Size: 8 AWG
Insulation Material: PVCWire Color: White
Voltage: 600Spool Length: 500 ft.
Standards: UL and NMTBA Type MTW/AWM, CSA Type TEW, AWM Style 1015, AWM Style 1335 8-10 AWG, AWM Style 1336 8 AWG, Passes VW-1 Vertical Flame TestItem: Hookup Wire
Country of Origin (subject to change): United States

Description

Hookup Wire, Wire Size 8 AWG, Spool Length 500 ft., Wire Type MTW, TFF, AWM, TEW, Wire Color White, Nominal Outside Dia. 0.242 In., Voltage 600, Insulation Material PVC, Stranded / Solid Stranded, Max. Amps 55, Temp. Range MTW and TFF -40 Degrees to 194 Degrees F, TEW and AWM -4 Degrees to 221 Degrees F, Standards UL and NMTBA Type MTW/AWM, CSA Type TEW, AWM Style 1015, AWM Style 1335 8-10 AWG, AWM Style 1336 8 AWG, Passes VW-1 Vertical Flame Test

Reviews