Stock Up and Save20% OFF 12 CategoriesCode: READY42019See Details

Hookup Wire, 8 AWG, 55 Amps, Yellow, 500 ft.

CAROL | Zoro #: G0916666 | Mfr #: 76843.38.05

$ 261.95 /ea

qty
This item ships free. Details. Standard ground shipping.
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0916666 Mfr #: 76843.38.05
Wire Color: Yellow Nominal Outside Dia.: 0.242"
Wire Size: 8 AWG Item: Hookup Wire
Spool Length: 500 ft. Wire Type: MTW, TFF, AWM, TEW
Standards: UL and NMTBA Type MTW/AWM, CSA Type TEW, AWM Style 1015, AWM Style 1335 8-10 AWG, AWM Style 1336 8 AWG, Passes VW-1 Vertical Flame Test Stranded / Solid: Stranded
Max. Amps: 55 Temp. Range: MTW and TFF -40 Degrees to 194 Degrees F, TEW and AWM -4 Degrees to 221 Degrees F
Voltage: 600 Insulation Material: PVC
Country of Origin (subject to change): United States

Description

Hookup Wire, Wire Size 8 AWG, Spool Length 500 ft., Wire Type MTW, TFF, AWM, TEW, Wire Color Yellow, Nominal Outside Dia. 0.242 In., Voltage 600, Insulation Material PVC, Stranded / Solid Stranded, Max. Amps 55, Temp. Range MTW and TFF -40 Degrees to 194 Degrees F, TEW and AWM -4 Degrees to 221 Degrees F, Stranding 19/0.0295 In., Standards UL and NMTBA Type MTW/AWM, CSA Type TEW, AWM Style 1015, AWM Style 1335 8-10 AWG, AWM Style 1336 8 AWG, Passes VW-1 Vertical Flame Test

Reviews