14 AWG 1 Conductor Irrigation Cable 500 ft. GN

CAROL| Zoro #: G1157624| Mfr #: 141UF05P.38.06

$97.52 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Voltage: 150VAC
Temp. Range: -4 Degrees to 140 Degrees F
Jacket Material (Wire and Cable): PVC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1157624 Mfr #: 141UF05P.38.06
Max. Voltage: 150VACTemp. Range: -4 Degrees to 140 Degrees F
Jacket Material (Wire and Cable): PVCJacket Color: Green
Wire and Cable Item: Irrigation CableNominal Outside Dia.: 0.186"
Wire Color: GreenWire Size (Wire and Cable): 14 AWG
Application: Direct Burial and Satellite Sprinkler SystemsNumber of Conductors: 1
Spool Length: 500 ft.Standards: NEC 339 UL TYPE UF
Item: Irrigation CableCountry of Origin (subject to change): United States

Description

Irrigation Cable, Number of Conductors 1, Wire Size - Wire and Cable 14 AWG, Jacket Material - Wire and Cable PVC, Wire Color Green, Spool Length 500 ft., Jacket Color Green, Max. Voltage 150VAC, Nominal Outside Dia. 0.186 In., Temp. Range -4 Degrees to 140 Degrees F, Application Direct Burial and Satellite Sprinkler Systems, Standards NEC 339 UL TYPE UF

Reviews