KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

14 AWG 1 Conductor Irrigation Cable 500 ft. BL

CAROL| Zoro #: G2376342| Mfr #: 141UF06P.38.16

$97.52 /ea

This item ships free. Details.Standard ground shipping.
Details:
Max. Voltage: 150VAC
Temp. Range: -4 Degrees to 140 Degrees F
Jacket Material (Wire and Cable): PVC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2376342 Mfr #: 141UF06P.38.16
Max. Voltage: 150VACTemp. Range: -4 Degrees to 140 Degrees F
Jacket Material (Wire and Cable): PVCJacket Color: Light Blue
Wire and Cable Item: Irrigation CableNominal Outside Dia.: 0.186"
Wire Color: Light BlueWire Size (Wire and Cable): 14 AWG
Application: Direct Burial and Satellite Sprinkler SystemsNumber of Conductors: 1
Spool Length: 500 ft.Standards: NEC 339 UL TYPE UF
Item: Irrigation CableCountry of Origin (subject to change): United States

Description

Irrigation Cable, Number of Conductors 1, Wire Size (Wire and Cable) 14 AWG, Jacket Material (Wire and Cable) PVC, Wire Color Light Blue, Spool Length 500 ft., Max. Voltage 150VAC, Nominal Outside Dia. 0.186 In., Temp. Range -4 Degrees to 140 Degrees F, Application Direct Burial and Satellite Sprinkler Systems, Standards NEC 339 UL TYPE UF

Reviews