14 AWG 1 Conductor Irrigation Cable 500 ft. RD

CAROL| Zoro #: G2124552| Mfr #: 141UF02P.38.03

$97.52 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Voltage: 150VAC
Application: Direct Burial and Satellite Sprinkler Systems
Nominal Outside Dia.: 0.186"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2124552 Mfr #: 141UF02P.38.03
Max. Voltage: 150VACApplication: Direct Burial and Satellite Sprinkler Systems
Nominal Outside Dia.: 0.186"Jacket Material (Wire and Cable): PVC
Wire Size (Wire and Cable): 14 AWGSpool Length: 500 ft.
Temp. Range: -4 Degrees to 140 Degrees FJacket Color: Red
Wire and Cable Item: Irrigation CableItem: Irrigation Cable
Standards: NEC 339 UL TYPE UFNumber of Conductors: 1
Wire Color: RedCountry of Origin (subject to change): United States

Description

Irrigation Cable, Number of Conductors 1, Wire Size (Wire and Cable) 14 AWG, Jacket Material (Wire and Cable) PVC, Wire Color Red, Spool Length 500 ft., Max. Voltage 150VAC, Nominal Outside Dia. 0.186 In., Temp. Range -4 Degrees to 140 Degrees F, Application Direct Burial and Satellite Sprinkler Systems, Standards NEC 339 UL TYPE UF

Reviews