18 AWG 2 Conductor Lamp Cord 300V 250 ft. BK

VALUE BRAND| Zoro #: G1075751| Mfr #: E3681

$55.49 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1075751 Mfr #: E3681
Stranded / Solid: StrandedConductor Material: Copper
Standards: UL/ CSAItem: Lamp Cord
Wire Type (Wire and Cable): SPT-1Wire Size (Wire and Cable): 18 AWG
Wire and Cable Item: Lamp CordNominal Outside Dia.: 0.107" x 0.210"
Voltage: 300VSpool Length: 250 ft.
Temp. Range: -4 Degrees to 140 Degrees FNumber of Conductors: 2
Max. Amps: 10Country of Origin (subject to change): United States

Product Description

Lamp Cord, Number of Conductors 2, Wire Size (Wire and Cable) 18 AWG, Wire Type (Wire and Cable) SPT-1, Spool Length 250 ft., Max. Amps 10, Nominal Outside Dia. 0.107 In. x 0.210 In., Voltage 300V, Stranded, Conductor Material Copper, Temp. Range -4 Degrees to 140 Degrees F, Standards UL/ CSA

Product Reviews

Save 15%. Sign up for Z-mail.