15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Lamp Cord, SPT-1, 18 AWG, Clear

CAROL| Zoro #: G1474961| Mfr #: 02304.R5.90

$56.03 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1474961 Mfr #: 02304.R5.90
Stranded / Solid: StrandedItem: Lamp Cord
Number of Conductors: 2Conductor Material: Copper
Voltage: 300VSpool Length: 250 ft.
Temp. Range: -4 Degrees to 140 Degrees FStandards: UL Listed, CSA, RoHS Compliant
Item: Lamp CordMax. Amps: 10
Color: ClearNominal Outside Dia.: 0.107" x 0.210"
Wire Type: SPT-1Wire Size: 18 AWG
Country of Origin (subject to change): United States

Product Description

Lamp Cord, Wire Type SPT-1, Wire Size 18 AWG, Number of Conductors 2, Spool Length 250 ft., Color Clear, Max. Amps 10, Nominal Outside Dia. 0.107 In. x 0.210 In., Voltage 300V, Stranded, Conductor Material Copper, Temp. Range -4 Degrees to 140 Degrees F, Standards UL Listed, CSA, RoHS Compliant

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.