TAX DAY DEALS! 10% OFF $125+ // 15% OFF $175+ // 20% OFF $250ENTER CODE: TAXDAYDEALAPR. 17–19SEE EXCLUSIONS

18 AWG 2 Conductor Lamp Cord 300V 250 ft. GD

CAROL| Zoro #: G1424631| Mfr #: 02305.R5.15

$49.39 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 300VWire and Cable Item: Lamp CordSpool Length: 250 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1424631 Mfr #: 02305.R5.15
Voltage: 300VWire and Cable Item: Lamp Cord
Spool Length: 250 ft.Number of Conductors: 2
Wire Size (Wire and Cable): 18 AWGConductor Material: Copper
Max. Amps: 10Item: Lamp Cord
Nominal Outside Dia.: 0.107" x 0.210"Temp. Range: -4 Degrees to 140 Degrees F
Wire Type (Wire and Cable): SPT-1Stranded / Solid: Stranded
Standards: UL Listed, CSA, RoHS CompliantCountry of Origin (subject to change): United States

Description

Lamp Cord, Number of Conductors 2, Wire Size - Wire and Cable 18 AWG, Wire Type - Wire and Cable SPT-1, Wire Color Gold, Spool Length 250 ft., Max. Amps 10, Nominal Outside Dia. 0.107 In. x 0.210 In., Voltage 300V, Stranded, Conductor Material Copper, Temp. Range -4 Degrees to 140 Degrees F, Standards UL Listed, CSA, RoHS Compliant

Reviews