Lamp Cord, SPT-2, 16 AWG, White

CAROL| Zoro #: G0360613| Mfr #: 02303.R5.02

$91.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0360613 Mfr #: 02303.R5.02
Stranded / Solid: StrandedWire and Cable Item: Lamp Cord
Item: Lamp CordNumber of Conductors: 2
Conductor Material: CopperVoltage: 300V
Spool Length: 250 ft.Temp. Range: -4 Degrees to 140 Degrees F
Standards: UL Listed, CSA, RoHS CompliantItem: Lamp Cord
Max. Amps: 13Wire Type (Wire and Cable): SPT-2
Wire Size (Wire and Cable): 16 AWGNominal Outside Dia.: 0.155" x 0.295"
Country of Origin (subject to change): United States

Product Description

Lamp Cord, Number of Conductors 2, Wire Size (Wire and Cable) 16 AWG, Wire Type (Wire and Cable) SPT-2, Spool Length 250 ft., Max. Amps 13, Nominal Outside Dia. 0.155 In. x 0.295 In., Voltage 300V, Stranded, Conductor Material Copper, Temp. Range -4 Degrees to 140 Degrees F, Standards UL Listed, CSA, RoHS Compliant

Product Reviews

Save 15%. Sign up for Z-mail.