Carol
10 AWG 3 Conductor Carolprene Portable Cord 600V 100 ft. BK
Mfr # 00.82JO.27255
Zoro # G1876621
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 10 AWG
- Number of Conductors 3
- Length 100 ft
- Jacket Color Black
- Jacket Material EPDM Rubber
Explore More Products
- CAROL 22 AWG 8 Conductor Stranded Multi-Conductor Cable GY E1008S.30.10
- CAROL 6 AWG 5 Conductor Portable Cord 600V 50 ft. BK 16075
- CAROL 18 AWG 3 Conductor Stranded Multi-Conductor Cable GY C2535A
- CAROL 22 AWG 2 Conductor Stranded Multi-Paired Cable 1000 ft. GY C0720A.41.10
- CAROL 16 AWG 3 Conductor Stranded Multi-Conductor Cable GY C0457A
- CAROL 20 AWG 6 Conductor Stranded Multi-Conductor Cable GY C0783A
- CAROL 14 AWG 2 Conductor Stranded Multi-Conductor Cable WT E3052S.41.02
- CAROL 18 AWG 3 Conductor Stranded Multi-Conductor Cable NAT E2203S.30.86
- CAROL 16 AWG 2 Conductor Stranded Multi-Conductor Cable GY C0437A
- ANCOR Flat Ribbon Bonded RGB Cable 16/4 AWG - Red, Light Blue, Green & 160110
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 16 AWG Gauge, 0.0508" Diameter, 100 Feet 16SS316L100
- Carol Electrical Wire & Cable