10 AWG 3 Conductor Portable Cord 300V 250 ft. BK

CAROL| Zoro #: G1446934| Mfr #: 01383.85.01

$429.00 /ea

This item ships free. DetailsStandard ground shipping
Details:
Features: Resist Oil, Moisture and Abrasion-Resistant
Item: Portable Cord
Max. Amps: 30
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1446934 Mfr #: 01383.85.01
Indoor / Outdoor: Indoor/OutdoorItem: Portable Cord
Stranded / Solid: StrandedSpool Length: 250 ft.
Standards: OSHA and Bureau of Mines (MSHA)Wire Color: Black, White, Green
Features: Resist Oil, Moisture and Abrasion-ResistantNumber of Conductors: 3
Jacket Type: SJOOWMax. Amps: 30
Max. Voltage: 300Jacket Material: EPDM Rubber
Jacket Color: BlackWire Size: 10 AWG
Temp. Range: -40 Degrees to 194 Degrees FNominal Outside Dia.: 0.610"
Conductor Material: CopperCountry of Origin (subject to change): United States

Product Description

Portable Cord, Jacket Type SJOOW, Wire Size 10 AWG, Number of Conductors 3, Spool Length 250 ft., Max. Amps 30, Max. Voltage 300, Jacket Color Black, Wire Color Black, White, Green, Nominal Outside Dia. 0.610 In., Indoor/Outdoor, Jacket Material EPDM Rubber, Conductor Material Copper, Stranded, Temp. Range -40 Degrees to 194 Degrees F, Features Resist Oil, Moisture and Abrasion-Resistant, Standards OSHA and Bureau of Mines (MSHA)

Product Reviews