10 AWG 4 Conductor Portable Cord 300V 250 ft. BK

CAROL| Zoro #: G0818431| Mfr #: 01384.85.01

$536.24 /ea

This item ships free. Details.Standard ground shipping.
Details:
Temp. Range: -40 Degrees to 194 Degrees F
Item: Portable Cord
Jacket Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0818431 Mfr #: 01384.85.01
Temp. Range: -40 Degrees to 194 Degrees FItem: Portable Cord
Jacket Color: BlackNominal Outside Dia.: 0.655"
Stranded / Solid: StrandedSpool Length: 250 ft.
Jacket Type: SJOOWNumber of Conductors: 4
Max. Amps: 25Wire Color: Black, White, Red, Green
Max. Voltage: 300Indoor / Outdoor: Indoor/Outdoor
Wire Size: 10 AWGJacket Material: EPDM Rubber
Standards: UL Flexible Cord, CSA, MSHA Approved, RoHS CompliantConductor Material: Copper
Features: Resist Oil, Moisture and Abrasion-ResistantCountry of Origin (subject to change): United States

Description

Portable Cord, Jacket Type SJOOW, Wire Size 10 AWG, Number of Conductors 4, Spool Length 250 ft., Max. Amps 25, Max. Voltage 300, Jacket Color Black, Wire Color Black, White, Red, Green, Nominal Outside Dia. 0.655 In., Indoor/Outdoor, Jacket Material EPDM Rubber, Conductor Material Copper, Stranded, Temp. Range -40 Degrees to 194 Degrees F, Features Resist Oil, Moisture and Abrasion-Resistant, Standards UL Flexible Cord, CSA, MSHA Approved, RoHS Compliant

Reviews