10 AWG 4 Conductor Portable Cord 600V 250 ft. YL

CAROL| Zoro #: G0773035| Mfr #: 02646.85.05

$944.38 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Jacket Material: EPDM Rubber Super Vu-Tron(R) Supreme
Max. Voltage: 600
Spool Length: 250 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0773035 Mfr #: 02646.85.05
Jacket Material: EPDM Rubber Super Vu-Tron(R) SupremeMax. Voltage: 600
Spool Length: 250 ft.Jacket Type: SOOW
Conductor Material: Tinned CopperTemp. Range: -58 Degrees to 221 Degrees F
Wire Size: 10 AWGJacket Color: Yellow
Nominal Outside Dia.: 0.710"Item: Portable Cord
Standards: UL Flexible Cord/ CSA Flexible Cord/ CE/MSHA Approved/OSHA Acceptable/RoHS CompliantIndoor / Outdoor: Indoor/Outdoor
Max. Amps: 25Number of Conductors: 4
Features: Stranding for Maximum Flexibility, Sequential Footage Marking, Resists Heat, Flame, Water, Oils, Acids, Chemicals, Abrasion, Cuts, Crushing and OzoneWire Color: Black, White, Red, Green/Yellow
Stranded / Solid: StrandedCountry of Origin (subject to change): United States

Description

Portable Cord, Number of Conductors 4, Wire Size - Wire and Cable 10 AWG, Jacket Type - Wire and Cable SOOW, Jacket Material - Wire and Cable EPDM Rubber Super Vu-Tron(R) Supreme, Spool Length 250 ft., Max. Amps 25, Max. Voltage 600, Jacket Color Yellow, Wire Color Black, White, Red, Green/Yellow, Nominal Outside Dia. 0.710 In., Indoor/Outdoor, Conductor Material Tinned Copper, Stranded, Temp. Range -58 Degrees to 221 Degrees F

Reviews