KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

10 AWG 4 Conductor Portable Cord 600V 250 ft. YL

CAROL| Zoro #: G1747672| Mfr #: 02427.35T.05

$636.49 /ea

This item ships free. Details.Standard ground shipping.
Details:
Max. Amps: 25
Features: UV and Weather Resistant
Jacket Type: SOOW
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1747672 Mfr #: 02427.35T.05
Max. Amps: 25Features: UV and Weather Resistant
Jacket Type: SOOWNominal Outside Dia.: 0.715"
Max. Voltage: 600Temp. Range: -40 Degrees to 194 Degrees F
Number of Conductors: 4Jacket Color: Yellow
Spool Length: 250 ft.Wire Size: 10 AWG
Jacket Material: EPDM RubberWire Color: Black, White, Red, Green
Conductor Material: CopperStranded / Solid: Stranded
Standards: UL Flexible Cord, CSA Flexible Cord, MSHA Approved, RoHS CompliantItem: Portable Cord
Indoor / Outdoor: Indoor/OutdoorCountry of Origin (subject to change): United States

Description

Portable Cord, Jacket Type SOOW, Wire Size 10 AWG, Number of Conductors 4, Spool Length 250 ft., Max. Amps 25, Max. Voltage 600, Jacket Color Yellow, Wire Color Black, White, Red, Green, Nominal Outside Dia. 0.715 In., Indoor/Outdoor, Jacket Material EPDM Rubber, Conductor Material Copper, Stranded, Temp. Range -40 Degrees to 194 Degrees F, Features UV and Weather Resistant, Standards UL Flexible Cord, CSA Flexible Cord, MSHA Approved, RoHS Compliant

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews