KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

10 AWG 5 Conductor Portable Cord 600V 250 ft. BK

CAROL| Zoro #: G2071395| Mfr #: 09005.35.01

$912.01 /ea

This item ships free. Details.Standard ground shipping.
Details:
Max. Amps: 20
Features: Extra Flexible Stranding, Abrasion Resistant, Resist Oils and Solvents, Water, Flame and Ozone Resistant
Jacket Type: SOOW
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2071395 Mfr #: 09005.35.01
Max. Amps: 20Features: Extra Flexible Stranding, Abrasion Resistant, Resist Oils and Solvents, Water, Flame and Ozone Resistant
Jacket Type: SOOWNominal Outside Dia.: 0.770"
Max. Voltage: 600Temp. Range: -40 Degrees to 194 Degrees F
Number of Conductors: 5Jacket Color: Black
Spool Length: 250 ft.Wire Size: 10 AWG
Jacket Material: EPDM RubberWire Color: Black, White, Red, Green, Orange
Conductor Material: CopperStranded / Solid: Stranded
Standards: UL Flexible Cord, CSA, MSHA Approved, RoHS CompliantItem: Portable Cord
Indoor / Outdoor: Indoor/OutdoorCountry of Origin (subject to change): United States

Description

Portable Cord, Jacket Type SOOW, Wire Size 10 AWG, Number of Conductors 5, Spool Length 250 ft., Max. Amps 20, Max. Voltage 600, Jacket Color Black, Wire Color Black, White, Red, Green, Orange, Nominal Outside Dia. 0.770 In., Indoor/Outdoor, Jacket Material EPDM Rubber, Conductor Material Copper, Stranded, Temp. Range -40 Degrees to 194 Degrees F, Features Extra Flexible Stranding, Abrasion Resistant, Resist Oils and Solvents, Water, Flame and Ozone Resistant

Reviews