SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

12 AWG 3 Conductor Portable Cord 300V 100 ft. BK

CAROL| Zoro #: G0906342| Mfr #: 01380.82.01

$92.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Number of Conductors: 3Nominal Outside Dia.: 0.430"Features: Excellent Resistance to Oil, Moisture and Abrasion Provides Performance Flexibility
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0906342 Mfr #: 01380.82.01
Number of Conductors: 3Nominal Outside Dia.: 0.430"
Features: Excellent Resistance to Oil, Moisture and Abrasion Provides Performance FlexibilitySpool Length: 100 ft.
Wire Color: Black, White, GreenJacket Type: SJOOW
Jacket Material: EPDM RubberJacket Color: Black
Max. Voltage: 300Indoor / Outdoor: Indoor/Outdoor
Conductor Material: CopperTemp. Range: -40 Degrees to 194 Degrees F
Standards: UL Flexible Cord, CSA, MSHA Approved, RoHS CompliantWire Size: 12 AWG
Stranded / Solid: StrandedItem: Portable Cord
Max. Amps: 25Country of Origin (subject to change): United States

Description

Portable Cord, Number of Conductors 3, Wire Size - Wire and Cable 12 AWG, Jacket Type - Wire and Cable SJOOW, Jacket Material - Wire and Cable EPDM Rubber, Spool Length 100 ft., Max. Amps 25, Max. Voltage 300, Jacket Color Black, Wire Color Black, White, Green, Nominal Outside Dia. 0.430 In., Indoor/Outdoor, Conductor Material Copper, Stranded, Temp. Range -40 Degrees to 194 Degrees F, Features Excellent Resistance to Oil, Moisture and Abrasion Provides Performance Flexibility

Reviews