Portabl Cord, 12/3 AWG, 100 ft., 0.595" O.D

CAROL| Zoro #: G2264656| Mfr #: 3045300171

$137.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2264656 Mfr #: 3045300171
Stranded / Solid: StrandedJacket Color: Black
Jacket Material: EPDM RubberItem: Portable Cord
Indoor / Outdoor: Indoor/OutdoorConductor Material: Copper
Spool Length: 100 ft.Temp. Range: -40 Degrees to 194 Degrees F
Jacket Type: SOOWStandards: UL Flexible Cord, CSA Flexible Cord, MSHA Approved, RoHS Compliant
Features: Excellent Resistance to Oil and Moisture, Good Tensile Strength, Elongation and Aging Characteristics, High Flexibility, Excellent Abrasion Resistance, Water, Ozone, and Weather ResistantNumber of Conductors: 3
Max. Amps: 25Max. Voltage: 600
Wire Color: Black, White, GreenNominal Outside Dia.: 0.595"
Wire Size: 12 AWGCountry of Origin (subject to change): United States

Product Description

Portable Cord, Jacket Type SOOW, Wire Size 12 AWG, Number of Conductors 3, Spool Length 100 ft., Max. Amps 25, Max. Voltage 600, Jacket Color Black, Wire Color Black, White, Green, Nominal Outside Dia. 0.595 In., Indoor/Outdoor, Jacket Material EPDM Rubber, Conductor Material Copper, Stranded, Temp. Range -40 Degrees to 194 Degrees F

Product Reviews

Save 15%. Sign up for Z-mail.