BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

12 AWG 3 Conductor Portable Cord 600V 250 ft. YL

CAROL| Zoro #: G1154194| Mfr #: 02642.85.05

$502.54 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Spool Length: 250 ft.Max. Amps: 25Number of Conductors: 3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1154194 Mfr #: 02642.85.05
Spool Length: 250 ft.Max. Amps: 25
Number of Conductors: 3Nominal Outside Dia.: 0.600"
Indoor / Outdoor: Indoor/OutdoorJacket Type: SOOW
Temp. Range: -58 Degrees to 221 Degrees FFeatures: Stranding for Maximum Flexibility, Sequential Footage Marking, Resists Heat, Flame, Water, Oils, Acids, Chemicals, Abrasion, Cuts, Crushing and Ozone
Jacket Color: YellowStranded / Solid: Stranded
Max. Voltage: 600Item: Portable Cord
Wire Color: Black, White, Green/YellowWire Size: 12 AWG
Conductor Material: Tinned CopperStandards: UL Flexible Cord/ CSA Flexible Cord/ CE/MSHA Approved/OSHA Acceptable/RoHS Compliant
Jacket Material: EPDM Rubber Super Vu-Tron(R) SupremeCountry of Origin (subject to change): United States

Description

Portable Cord, Number of Conductors 3, Wire Size - Wire and Cable 12 AWG, Jacket Type - Wire and Cable SOOW, Jacket Material - Wire and Cable EPDM Rubber Super Vu-Tron(R) Supreme with GenClean(R) Technology, Spool Length 250 ft., Max. Amps 25, Max. Voltage 600, Jacket Color Yellow, Wire Color Black, White, Green/Yellow, Nominal Outside Dia. 0.600 In., Indoor/Outdoor, Conductor Material Tinned Copper, Stranded, Temp. Range -58 Degrees to 221 Degrees F

Reviews