Portabl Cord, 12/6 AWG, 250 ft., 0.740" O.D

CAROL| Zoro #: G1666436| Mfr #: 09206.35.01

$817.37 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1666436 Mfr #: 09206.35.01
Stranded / Solid: StrandedMax. Voltage: 600
Jacket Type - Wire and Cable: SOOWWire and Cable Item: Portable Cord
Item: Portable CordIndoor / Outdoor: Indoor/Outdoor
Features: Extra Flexible Stranding, Abrasion Resistant, Resist Oils and Solvents, Water, Flame and Ozone ResistantWire Color: Black, White, Red, Green, Orange, Blue
Standards: UL Flexible Cord, CSA Flexible Cord, MSHA Approved, RoHS CompliantWire Size - Wire and Cable: 12 AWG
Wire and Cable Jacket Material: EPDM RubberNominal Outside Dia.: 0.740"
Conductor Material: CopperSpool Length: 250 ft.
Jacket Color: BlackTemp. Range: -40 Degrees to 194 Degrees F
Number of Conductors: 6Max. Amps: 16
Country of Origin (subject to change): United States

Product Description

Portable Cord, Number of Conductors 6, Wire Size - Wire and Cable 12 AWG, Jacket Type - Wire and Cable SOOW, Wire and Cable Jacket Material EPDM Rubber, Spool Length 250 ft., Max. Amps 16, Max. Voltage 600, Jacket Color Black, Wire Color Black, White, Red, Green, Orange, Blue, Nominal Outside Dia. 0.740 In., Indoor/Outdoor, Conductor Material Copper, Stranded, Temp. Range -40 Degrees to 194 Degrees F

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.