PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

12 AWG 8 Conductor Portable Cord 600V 250 ft. BK

CAROL| Zoro #: G2045032| Mfr #: 09208.35.01

$1845.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Nominal Outside Dia.: 0.825"Item: Portable CordIndoor / Outdoor: Indoor/Outdoor
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2045032 Mfr #: 09208.35.01
Nominal Outside Dia.: 0.825"Item: Portable Cord
Indoor / Outdoor: Indoor/OutdoorWire Color: Black, White, Red, Green, Orange, Blue, White/Black, Red/Black
Features: Extra Flexible Stranding, Abrasion Resistant, Resist Oils and Solvents, Water, Flame and Ozone ResistantWire Size: 12 AWG
Conductor Material: CopperMax. Amps: 14
Temp. Range: -40 Degrees to 194 Degrees FJacket Type: SOOW
Stranded / Solid: StrandedJacket Material: EPDM Rubber
Number of Conductors: 8Standards: UL Flexible Cord, CSA Flexible Cord, MSHA Approved, RoHS Compliant
Jacket Color: BlackMax. Voltage: 600
Spool Length: 250 ft.Country of Origin (subject to change): United States

Description

Portable Cord, Number of Conductors 8, Wire Size - Wire and Cable 12 AWG, Jacket Type - Wire and Cable SOOW, Jacket Material - Wire and Cable EPDM Rubber, Spool Length 250 ft., Max. Amps 14, Max. Voltage 600, Jacket Color Black, Wire Color Black, White, Red, Green, Orange, Blue, White/Black, Red/Black, Nominal Outside Dia. 0.825 In., Indoor/Outdoor, Conductor Material Copper, Stranded, Temp. Range -40 Degrees to 194 Degrees F

Reviews