Zoro Select
14 AWG 2 Conductor Carolprene Portable Cord 300V 250 ft. BK
Mfr # E3609
Zoro # G1474505
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 14 AWG
- Number of Conductors 2
- Length 250 ft
- Jacket Color Black
- Jacket Material EPDM Rubber
Explore More Products
- ZORO SELECT 18 AWG 4 Conductor Portable Cord 600V 250 ft. BK 2TYL7
- ZORO SELECT 18 AWG 4 Conductor Portable Cord 600V 250 ft. BK 2TYF9
- ZORO SELECT 14 AWG 6 Conductor Portable Cord 600V 250 ft. BK E3709
- ZORO SELECT 10 AWG 3 Conductor Portable Cord 600V 50 ft. BK E3662
- ZORO SELECT 16 AWG 4 Conductor Portable Cord 300V 50 ft. BK E3622
- ZORO SELECT 14 AWG 2 Conductor Portable Cord 600V 250 ft. YL 2TYJ3
- ZORO SELECT 10 AWG 1 Conductor Automotive Primary Wire 100 ft. RD 5ZLL4
- ZORO SELECT 12 AWG 1 Conductor Automotive Primary Wire 100 ft. WT 5ZLL9
- ZORO SELECT 3 ft. Insulated Bonding & Grounding Wire 8AA86
- ANCOR White Triplex Cable - 14/3 AWG - Round - 100' 133510
- REMINGTON INDUSTRIES Magnet Wire, Heavy Formvar Copper Wire, 42 AWG Heavy Build, 8 oz, 24800' Lngth, 0.0029" Dia, Amber 42HFVP.5
- Zoro Select Electrical Wire & Cable