Portabl Cord, 14/3 AWG, 100 ft., 0.535" O.D

CAROL| Zoro #: G2063652| Mfr #: 2762

$85.92 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2063652 Mfr #: 2762
Stranded / Solid: StrandedJacket Color: Black
Jacket Material: EPDM RubberItem: Portable Cord
Indoor / Outdoor: Indoor/OutdoorConductor Material: Copper
Spool Length: 100 ft.Temp. Range: -40 Degrees to 194 Degrees F
Jacket Type: SOOWStandards: UL Flexible Cord, CSA Flexible Cord, MSHA Approved, OSHA Approved, RoHS Compliant
Features: Excellent Resistance to Oil, Moisture and Abrasion, Good Tensile Strength, Elongation and Aging Characteristics, High Flexibility, Water, Ozone, and Weather ResistantNumber of Conductors: 3
Max. Amps: 18Max. Voltage: 600
Nominal Outside Dia.: 0.535"Wire Size: 14 AWG
Wire Color: Black, White, GreenCountry of Origin (subject to change): United States

Product Description

Portable Cord, Jacket Type SOOW, Wire Size 14 AWG, Number of Conductors 3, Spool Length 100 ft., Max. Amps 18, Max. Voltage 600, Jacket Color Black, Wire Color Black, White, Green, Nominal Outside Dia. 0.535 In., Indoor/Outdoor, Jacket Material EPDM Rubber, Conductor Material Copper, Stranded, Temp. Range -40 Degrees to 194 Degrees F

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.