HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

14 AWG 3 Conductor Portable Cord 600V 250 ft. YL

CAROL| Zoro #: G1436872| Mfr #: 02462.35.05

$263.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Jacket Material: EPDM Rubber
Max. Voltage: 600
Spool Length: 250 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1436872 Mfr #: 02462.35.05
Jacket Material: EPDM RubberMax. Voltage: 600
Spool Length: 250 ft.Jacket Type: SOOW
Conductor Material: CopperTemp. Range: -40 Degrees to 194 Degrees F
Wire Size: 14 AWGJacket Color: Yellow
Nominal Outside Dia.: 0.535"Item: Portable Cord
Standards: UL Flexible Cord, CSA Flexible Cord, MSHA Approved, RoHS CompliantIndoor / Outdoor: Indoor/Outdoor
Max. Amps: 18Number of Conductors: 3
Features: UV and Weather ResistantWire Color: Black, White, Green
Stranded / Solid: StrandedCountry of Origin (subject to change): United States

Description

Portable Cord, Jacket Type SOOW, Wire Size 14 AWG, Number of Conductors 3, Spool Length 250 ft., Max. Amps 18, Max. Voltage 600, Jacket Color Yellow, Wire Color Black, White, Green, Nominal Outside Dia. 0.535 In., Indoor/Outdoor, Jacket Material EPDM Rubber, Conductor Material Copper, Stranded, Temp. Range -40 Degrees to 194 Degrees F, Features UV and Weather Resistant, Standards UL Flexible Cord, CSA Flexible Cord, MSHA Approved, RoHS Compliant

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews