BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

14 AWG 3 Conductor Carolprene Portable Cord 600V 250 ft. BK

CAROL| Zoro #: G1870836| Mfr #: 02762.85.01

$224.22 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Spool Length: 250 ft.Max. Amps: 18Number of Conductors: 3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1870836 Mfr #: 02762.85.01
Spool Length: 250 ft.Max. Amps: 18
Number of Conductors: 3Nominal Outside Dia.: 0.535"
Indoor / Outdoor: Indoor/OutdoorJacket Type: SOOW
Temp. Range: -40 Degrees to 194 Degrees FFeatures: Excellent Resistance to Oil and Moisture, Good Tensile Strength, Elongation and Aging Characteristics, High Flexibility, Excellent Abrasion Resistance
Jacket Color: BlackStranded / Solid: Stranded
Max. Voltage: 600Item: Portable Cord
Wire Color: Black, White, GreenWire Size: 14 AWG
Conductor Material: CopperStandards: OSHA and Bureau of Mines (MSHA)
Jacket Material: EPDM RubberCountry of Origin (subject to change): United States

Description

Portable Cord, Number of Conductors 3, Wire Size - Wire and Cable 14 AWG, Jacket Type - Wire and Cable SOOW, Jacket Material - Wire and Cable EPDM Rubber, Spool Length 250 ft., Max. Amps 18, Max. Voltage 600, Jacket Color Black, Wire Color Black, White, Green, Nominal Outside Dia. 0.535 In., Indoor/Outdoor, Conductor Material Copper, Stranded, Temp. Range -40 Degrees to 194 Degrees F

Reviews