KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

16 AWG 2 Conductor Portable Cord 300V 250 ft. BK

CAROL| Zoro #: G2147302| Mfr #: 01312.35T.01

$85.70 /ea

This item ships free. Details.Standard ground shipping.
Details:
Max. Amps: 13
Features: Resist Oil, Moisture and Abrasion-Resistant
Jacket Type: SJOOW
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2147302 Mfr #: 01312.35T.01
Max. Amps: 13Features: Resist Oil, Moisture and Abrasion-Resistant
Jacket Type: SJOOWNominal Outside Dia.: 0.310"
Max. Voltage: 300Temp. Range: -40 Degrees to 194 Degrees F
Number of Conductors: 2Jacket Color: Black
Spool Length: 250 ft.Wire Size: 16 AWG
Jacket Material: EPDM RubberWire Color: Black, White
Conductor Material: CopperStranded / Solid: Stranded
Standards: OSHA and Bureau of Mines (MSHA)Item: Portable Cord
Indoor / Outdoor: Indoor/OutdoorCountry of Origin (subject to change): United States

Description

Portable Cord, Jacket Type SJOOW, Wire Size 16 AWG, Number of Conductors 2, Spool Length 250 ft., Max. Amps 13, Max. Voltage 300, Jacket Color Black, Wire Color Black, White, Nominal Outside Dia. 0.310 In., Indoor/Outdoor, Jacket Material EPDM Rubber, Conductor Material Copper, Stranded, Temp. Range -40 Degrees to 194 Degrees F, Features Resist Oil, Moisture and Abrasion-Resistant, Standards OSHA and Bureau of Mines (MSHA)

Reviews