Portabl Cord, 16/3 AWG, 100 ft., 0.330" O.D

CAROL| Zoro #: G1189291| Mfr #: 1342

$52.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1189291 Mfr #: 1342
Stranded / Solid: StrandedJacket Color: Black
Wire and Cable Item: Portable CordWire and Cable Jacket Material: EPDM Rubber
Item: Portable CordIndoor / Outdoor: Indoor/Outdoor
Conductor Material: CopperSpool Length: 100 ft.
Temp. Range: -40 Degrees to 194 Degrees FStandards: UL Flexible Cord, CSA Flexible Cord, MSHA Approved, RoHS Compliant
Features: Excellent Resistance to Oil and Moisture, Good Tensile Strength, Elongation and Aging Characteristics, High Flexibility, Excellent Abrasion Resistance, Water, Ozone, and Weather ResistantNumber of Conductors: 3
Max. Amps: 13Max. Voltage: 300
Jacket Type - Wire and Cable: SJOOWWire Size - Wire and Cable: 16 AWG
Wire Color: Black, White, GreenNominal Outside Dia.: 0.330"
Country of Origin (subject to change): United States

Product Description

Portable Cord, Number of Conductors 3, Wire Size - Wire and Cable 16 AWG, Jacket Type - Wire and Cable SJOOW, Wire and Cable Jacket Material EPDM Rubber, Spool Length 100 ft., Max. Amps 13, Max. Voltage 300, Jacket Color Black, Wire Color Black, White, Green, Nominal Outside Dia. 0.330 In., Indoor/Outdoor, Conductor Material Copper, Stranded, Temp. Range -40 Degrees to 194 Degrees F

Product Reviews

Save 15%. Sign up for Z-mail.