KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

16 AWG 3 Conductor Portable Cord 300V 250 ft. YL

CAROL| Zoro #: G2399476| Mfr #: 02605.35T.05

$244.20 /ea

This item ships free. Details.Standard ground shipping.
Details:
Max. Amps: 13
Features: Stranding for Maximum Flexibility, Sequential Footage Marking, Resists Heat, Flame, Water, Oils, Acids, Chemicals, Abrasion, Cuts, Crushing and Ozone
Jacket Type: SJOOW
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2399476 Mfr #: 02605.35T.05
Max. Amps: 13Features: Stranding for Maximum Flexibility, Sequential Footage Marking, Resists Heat, Flame, Water, Oils, Acids, Chemicals, Abrasion, Cuts, Crushing and Ozone
Jacket Type: SJOOWNominal Outside Dia.: 0.335"
Max. Voltage: 300Temp. Range: -58 Degrees to 221 Degrees F
Number of Conductors: 3Jacket Color: Yellow
Spool Length: 250 ft.Wire Size: 16 AWG
Jacket Material: EPDM Rubber Super Vu-Tron(R) SupremeWire Color: Black, White, Green/Yellow
Conductor Material: Tinned CopperStranded / Solid: Stranded
Standards: UL Flexible Cord/ CSA Flexible Cord/ MSHA Approved/ OSHA Acceptable/ RoHS CompliantItem: Portable Cord
Indoor / Outdoor: Indoor/OutdoorCountry of Origin (subject to change): United States

Description

Portable Cord, Jacket Type SJOOW, Wire Size 16 AWG, Number of Conductors 3, Spool Length 250 ft., Max. Amps 13, Max. Voltage 300, Jacket Color Yellow, Wire Color Black, White, Green/Yellow, Nominal Outside Dia. 0.335 In., Indoor/Outdoor, Jacket Material EPDM Rubber Super Vu-Tron(R) Supreme, Conductor Material Tinned Copper, Stranded, Temp. Range -58 Degrees to 221 Degrees F

Reviews