Portabl Cord, 16/4 AWG, 250 ft., 0.365" O.D

CAROL| Zoro #: G2011563| Mfr #: 01343.35T.01

$157.97 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2011563 Mfr #: 01343.35T.01
Stranded / Solid: StrandedWire and Cable Item: Portable Cord
Item: Portable CordIndoor / Outdoor: Indoor/Outdoor
Spool Length: 250 ft.Standards: UL Flexible Cord, CSA, MSHA Approved, RoHS Compliant
Features: Resist Oil, Moisture and Abrasion-ResistantWire Color: Black, White, Red, Green
Number of Conductors: 4Max. Amps: 10
Max. Voltage: 300Nominal Outside Dia.: 0.365"
Conductor Material: CopperJacket Color: Black
Temp. Range: -40 Degrees to 194 Degrees FJacket Type - Wire and Cable: SJOOW
Wire Size - Wire and Cable: 16 AWGWire and Cable Jacket Material: EPDM Rubber
Country of Origin (subject to change): United States

Product Description

Portable Cord, Number of Conductors 4, Wire Size - Wire and Cable 16 AWG, Jacket Type - Wire and Cable SJOOW, Wire and Cable Jacket Material EPDM Rubber, Spool Length 250 ft., Max. Amps 10, Max. Voltage 300, Jacket Color Black, Wire Color Black, White, Red, Green, Nominal Outside Dia. 0.365 In., Indoor/Outdoor, Conductor Material Copper, Stranded, Temp. Range -40 Degrees to 194 Degrees F, Features Resist Oil, Moisture and Abrasion-Resistant

Product Reviews

Save 15%. Sign up for Z-mail.