DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

16 AWG 4 Conductor Portable Cord 300V 250 ft. YL

CAROL| Zoro #: G2174121| Mfr #: 02606.35T.05

$265.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Jacket Material: EPDM Rubber Super Vu-Tron(R) Supreme
Max. Voltage: 300
Spool Length: 250 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2174121 Mfr #: 02606.35T.05
Jacket Material: EPDM Rubber Super Vu-Tron(R) SupremeMax. Voltage: 300
Spool Length: 250 ft.Jacket Type: SJOOW
Conductor Material: Tinned CopperTemp. Range: -58 Degrees to 221 Degrees F
Wire Size: 16 AWGJacket Color: Yellow
Nominal Outside Dia.: 0.370"Item: Portable Cord
Standards: UL Flexible Cord/ CSA Flexible Cord/ MSHA Approved/ OSHA Acceptable/ RoHS CompliantIndoor / Outdoor: Indoor/Outdoor
Max. Amps: 10Number of Conductors: 4
Features: Stranding for Maximum Flexibility, Sequential Footage Marking, Resists Heat, Flame, Water, Oils, Acids, Chemicals, Abrasion, Cuts, Crushing and OzoneWire Color: Black, White, Red, Green/Yellow
Stranded / Solid: StrandedCountry of Origin (subject to change): United States

Description

Portable Cord, Jacket Type SJOOW, Wire Size 16 AWG, Number of Conductors 4, Spool Length 250 ft., Max. Amps 10, Max. Voltage 300, Jacket Color Yellow, Wire Color Black, White, Red, Green/Yellow, Nominal Outside Dia. 0.370 In., Indoor/Outdoor, Jacket Material EPDM Rubber Super Vu-Tron(R) Supreme, Conductor Material Tinned Copper, Stranded, Temp. Range -58 Degrees to 221 Degrees F

Reviews