15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Portabl Cord, 16/5 AWG, 250 ft., 0.495" O.D

CAROL| Zoro #: G1659131| Mfr #: 09605.35.01

$188.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1659131 Mfr #: 09605.35.01
Stranded / Solid: StrandedJacket Type: SOOW
Max. Voltage: 600Item: Portable Cord
Indoor / Outdoor: Indoor/OutdoorWire Color: Black, White, Red, Green, Orange
Features: Extra Flexible Stranding, Abrasion Resistant, Resist Oils and Solvents, Water, Flame and Ozone ResistantStandards: UL Flexible Cord, CSA Flexible Cord, MSHA Approved, RoHS Compliant
Spool Length: 250 ft.Jacket Color: Black
Wire Size: 16 AWGTemp. Range: -40 Degrees to 194 Degrees F
Number of Conductors: 5Max. Amps: 8
Nominal Outside Dia.: 0.495"Conductor Material: Copper
Jacket Material: EPDM RubberCountry of Origin (subject to change): United States

Product Description

Portable Cord, Jacket Type SOOW, Wire Size 16 AWG, Number of Conductors 5, Spool Length 250 ft., Max. Amps 8, Max. Voltage 600, Jacket Color Black, Wire Color Black, White, Red, Green, Orange, Nominal Outside Dia. 0.495 In., Indoor/Outdoor, Jacket Material EPDM Rubber, Conductor Material Copper, Stranded, Temp. Range -40 Degrees to 194 Degrees F, Features Extra Flexible Stranding, Abrasion Resistant, Resist Oils and Solvents, Water, Flame and Ozone Resistant

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.