16 AWG 6 Conductor Portable Cord 600V 250 ft. BK

CAROL| Zoro #: G0373852| Mfr #: 09606.35.01

$371.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0373852 Mfr #: 09606.35.01
Stranded / Solid: StrandedJacket Type: SOOW
Max. Voltage: 600Item: Portable Cord
Indoor / Outdoor: Indoor/OutdoorWire Color: Black, White, Red, Green, Orange, Blue
Features: Extra Flexible Stranding, Abrasion Resistant, Resist Oils and Solvents, Water, Flame and Ozone ResistantStandards: UL Flexible Cord, CSA Flexible Cord, MSHA Approved, RoHS Compliant
Jacket Material: EPDM RubberSpool Length: 250 ft.
Jacket Color: BlackWire Size: 16 AWG
Temp. Range: -40 Degrees to 194 Degrees FNumber of Conductors: 6
Max. Amps: 8Nominal Outside Dia.: 0.520"
Conductor Material: CopperCountry of Origin (subject to change): United States

Product Description

Portable Cord, Jacket Type SOOW, Wire Size 16 AWG, Number of Conductors 6, Spool Length 250 ft., Max. Amps 8, Max. Voltage 600, Jacket Color Black, Wire Color Black, White, Red, Green, Orange, Blue, Nominal Outside Dia. 0.520 In., Indoor/Outdoor, Jacket Material EPDM Rubber, Conductor Material Copper, Stranded, Temp. Range -40 Degrees to 194 Degrees F, Features Extra Flexible Stranding, Abrasion Resistant, Resist Oils and Solvents, Water, Flame and Ozone Resistant

Product Reviews

Save 15%. Sign up for Z-mail.