Portabl Cord, 16/8 AWG, 250 ft., 0.575" O.D

CAROL| Zoro #: G2024565| Mfr #: 09608.35.01

$480.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2024565 Mfr #: 09608.35.01
Stranded / Solid: StrandedMax. Voltage: 600
Jacket Type - Wire and Cable: SOOWWire and Cable Item: Portable Cord
Item: Portable CordIndoor / Outdoor: Indoor/Outdoor
Standards: UL Flexible Cord, CSA Flexible Cord, MSHA Approved, RoHS CompliantFeatures: Extra Flexible Stranding, Abrasion Resistant, Resist Oils and Solvents, Water, Flame and Ozone Resistant
Wire Color: Black, White, Red, Green, Orange, Blue, White/Black, Red/BlackNominal Outside Dia.: 0.575"
Conductor Material: CopperSpool Length: 250 ft.
Jacket Color: BlackTemp. Range: -40 Degrees to 194 Degrees F
Number of Conductors: 8Max. Amps: 7
Wire Size - Wire and Cable: 16 AWGWire and Cable Jacket Material: EPDM Rubber
Country of Origin (subject to change): United States

Product Description

Portable Cord, Number of Conductors 8, Wire Size - Wire and Cable 16 AWG, Jacket Type - Wire and Cable SOOW, Wire and Cable Jacket Material EPDM Rubber, Spool Length 250 ft., Max. Amps 7, Max. Voltage 600, Jacket Color Black, Wire Color Black, White, Red, Green, Orange, Blue, White/Black, Red/Black, Nominal Outside Dia. 0.575 In., Indoor/Outdoor, Conductor Material Copper, Stranded, Temp. Range -40 Degrees to 194 Degrees F

Product Reviews

Save 15%. Sign up for Z-mail.