KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

18 AWG 2 Conductor Portable Cord 300V 250 ft. YL

CAROL| Zoro #: G0713063| Mfr #: 02601.15T.05

$157.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Amps: 10
Features: Stranding for Maximum Flexibility, Sequential Footage Marking, Resists Heat, Flame, Water, Oils, Acids, Chemicals, Abrasion, Cuts, Crushing and Ozone
Jacket Type: SJOOW
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0713063 Mfr #: 02601.15T.05
Max. Amps: 10Features: Stranding for Maximum Flexibility, Sequential Footage Marking, Resists Heat, Flame, Water, Oils, Acids, Chemicals, Abrasion, Cuts, Crushing and Ozone
Jacket Type: SJOOWNominal Outside Dia.: 0.310"
Max. Voltage: 300Temp. Range: -58 Degrees to 221 Degrees F
Number of Conductors: 2Jacket Color: Yellow
Spool Length: 250 ft.Wire Size: 18 AWG
Jacket Material: EPDM Rubber Super Vu-Tron(R) SupremeWire Color: Black, White
Conductor Material: Tinned CopperStranded / Solid: Stranded
Standards: UL Flexible Cord/ CSA Flexible Cord/ MSHA Approved/ OSHA Acceptable/ RoHS CompliantItem: Portable Cord
Indoor / Outdoor: Indoor/OutdoorCountry of Origin (subject to change): United States

Description

Portable Cord, Number of Conductors 2, Wire Size - Wire and Cable 18 AWG, Jacket Type - Wire and Cable SJOOW, Jacket Material - Wire and Cable EPDM Rubber Super Vu-Tron(R) Supreme, Spool Length 250 ft., Max. Amps 10, Max. Voltage 300, Jacket Color Yellow, Wire Color Black, White, Nominal Outside Dia. 0.310 In., Indoor/Outdoor, Conductor Material Tinned Copper, Stranded, Temp. Range -58 Degrees to 221 Degrees F

Reviews