Carol
18 AWG 3 Conductor Carolprene Portable Cord 600V 250 ft. YL
Mfr # 02469.35T.05
Zoro # G2114515
Free Shipping & Returns
$176.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 18 AWG
- Number of Conductors 3
- Length 250 ft
- Jacket Color Yellow
- Jacket Material EPDM Rubber
Explore More Products
- CAROL 12 AWG 2 Conductor Stranded Multi-Conductor Cable GY E1062S.41.10
- CAROL 14 AWG 2 Conductor Stranded Multi-Conductor Cable CL C1361
- CAROL 18 AWG 8 Conductor Stranded Multi-Conductor Cable GY E2038S.41.10
- CAROL 8 AWG 5 Conductor Portable Cord 600V 50 ft. BK 16065
- CAROL 20 AWG 6 Conductor Stranded Multi-Conductor Cable GY C0783A
- CAROL 18 AWG 2 Conductor Stranded Multi-Conductor Cable GY E2032S.30.10
- CAROL 16 AWG 5 Conductor Stranded Multi-Conductor Cable GY C2434A
- CAROL 16 AWG 14 Conductor Portable Cord 600V 250 ft. BK 09614.35.01
- CAROL 20 AWG 3 Conductor Stranded Multi-Paired Cable 1000 ft. BK C6061A.41.01
- ZORO SELECT 18 AWG 3 Conductor Portable Cord 300V 250 ft. YL 2TYK5
- CHAINFLEX Shielded Continuous Flex Data Cable 6 pr Conductor GY CF211-02-06-02-100
- Carol Electrical Wire & Cable