SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

18 AWG 4 Conductor Carolprene Portable Cord 300V 250 ft. BK

CAROL| Zoro #: G2249371| Mfr #: 01344.35T.01

$118.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Temp. Range: -40 Degrees to 194 Degrees FNumber of Conductors: 4Jacket Type: SJOOW
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2249371 Mfr #: 01344.35T.01
Temp. Range: -40 Degrees to 194 Degrees FNumber of Conductors: 4
Jacket Type: SJOOWMax. Voltage: 300
Item: Portable CordJacket Material: EPDM Rubber
Nominal Outside Dia.: 0.330"Spool Length: 250 ft.
Wire Size: 18 AWGIndoor / Outdoor: Indoor/Outdoor
Conductor Material: CopperStandards: UL Flexible Cord, CSA, MSHA Approved, RoHS Compliant
Features: Resist Oil, Moisture and Abrasion-ResistantStranded / Solid: Stranded
Wire Color: Black, White, Red, GreenJacket Color: Black
Max. Amps: 7Country of Origin (subject to change): United States

Description

Portable Cord, Number of Conductors 4, Wire Size - Wire and Cable 18 AWG, Jacket Type - Wire and Cable SJOOW, Jacket Material - Wire and Cable EPDM Rubber, Spool Length 250 ft., Max. Amps 7, Max. Voltage 300, Jacket Color Black, Wire Color Black, White, Red, Green, Nominal Outside Dia. 0.330 In., Indoor/Outdoor, Conductor Material Copper, Stranded, Temp. Range -40 Degrees to 194 Degrees F, Features Resist Oil, Moisture and Abrasion-Resistant

Reviews