SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

18 AWG 4 Conductor Carolprene Portable Cord 600V 250 ft. BK

CAROL| Zoro #: G1614155| Mfr #: 02770.35T.01

$146.77 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Temp. Range: -40 Degrees to 194 Degrees FNumber of Conductors: 4Jacket Type: SOOW
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1614155 Mfr #: 02770.35T.01
Temp. Range: -40 Degrees to 194 Degrees FNumber of Conductors: 4
Jacket Type: SOOWMax. Voltage: 600
Item: Portable CordJacket Material: EPDM Rubber
Nominal Outside Dia.: 0.390"Spool Length: 250 ft.
Wire Size: 18 AWGIndoor / Outdoor: Indoor/Outdoor
Conductor Material: CopperStandards: OSHA and Bureau of Mines (MSHA)
Features: Excellent Resistance to Oil and Moisture, Good Tensile Strength, Elongation and Aging Characteristics, High Flexibility, Excellent Abrasion ResistanceStranded / Solid: Stranded
Wire Color: Black, White, Red, GreenJacket Color: Black
Max. Amps: 7Country of Origin (subject to change): United States

Description

Portable Cord, Number of Conductors 4, Wire Size - Wire and Cable 18 AWG, Jacket Type - Wire and Cable SOOW, Jacket Material - Wire and Cable EPDM Rubber, Spool Length 250 ft., Max. Amps 7, Max. Voltage 600, Jacket Color Black, Wire Color Black, White, Red, Green, Nominal Outside Dia. 0.390 In., Indoor/Outdoor, Conductor Material Copper, Stranded, Temp. Range -40 Degrees to 194 Degrees F

Reviews