Portabl Cord, 18/8 AWG, 250 ft., 0.530" O.D

CAROL| Zoro #: G2291511| Mfr #: 09808.35.01

$375.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2291511 Mfr #: 09808.35.01
Stranded / Solid: StrandedWire and Cable Item: Portable Cord
Item: Portable CordIndoor / Outdoor: Indoor/Outdoor
Spool Length: 250 ft.Standards: UL Flexible Cord, CSA Flexible Cord, MSHA Approved, RoHS Compliant
Features: Extra Flexible Stranding, Abrasion Resistant, Resist Oils and Solvents, Water, Flame and Ozone ResistantWire Color: Black, White, Red, Green, Orange, Blue, White/Black, Red/Black
Number of Conductors: 8Max. Amps: 3.5
Max. Voltage: 600Nominal Outside Dia.: 0.530"
Conductor Material: CopperJacket Color: Black
Temp. Range: -40 Degrees to 194 Degrees FJacket Type - Wire and Cable: SOOW
Wire Size - Wire and Cable: 18 AWGWire and Cable Jacket Material: EPDM Rubber
Country of Origin (subject to change): United States

Product Description

Portable Cord, Number of Conductors 8, Wire Size - Wire and Cable 18 AWG, Jacket Type - Wire and Cable SOOW, Wire and Cable Jacket Material EPDM Rubber, Spool Length 250 ft., Max. Amps 3.5, Max. Voltage 600, Jacket Color Black, Wire Color Black, White, Red, Green, Orange, Blue, White/Black, Red/Black, Nominal Outside Dia. 0.530 In., Indoor/Outdoor, Conductor Material Copper, Stranded, Temp. Range -40 Degrees to 194 Degrees F

Product Reviews

Save 15%. Sign up for Z-mail.