KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2/0 AWG 1 Conductor Portable Cord 600V 1000 ft. BK

CAROL| Zoro #: G2231817| Mfr #: 01103.41T.01

$5181.70 /ea

This item ships free. Details.Standard ground shipping.
Details:
Max. Amps: 300
Features: Water and Sunlight Resistant, Withstands Exposure to Oils, Acids, Alkalis, Heat, Flame, Moisture and Chemicals
Jacket Type: SC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2231817 Mfr #: 01103.41T.01
Max. Amps: 300Features: Water and Sunlight Resistant, Withstands Exposure to Oils, Acids, Alkalis, Heat, Flame, Moisture and Chemicals
Jacket Type: SCNominal Outside Dia.: 0.645"
Max. Voltage: 600Temp. Range: -58 Degrees to 221 Degrees F
Number of Conductors: 1Jacket Color: Black
Spool Length: 1000 ft.Wire Size: 2/0 AWG
Jacket Material: EPDM Rubber Vu-Tron(R)Conductor Material: Copper
Stranded / Solid: StrandedStandards: UL, CSA, RoHS Compliant
Item: Portable CordIndoor / Outdoor: Indoor/Outdoor
Country of Origin (subject to change): United States

Description

Portable Cord, Jacket Type SC, Wire Size 2/0 AWG, Number of Conductors 1, Spool Length 1000 ft., Max. Amps 300, Max. Voltage 600, Jacket Color Black, Nominal Outside Dia. 0.645 In., Indoor/Outdoor, Jacket Material EPDM Rubber Vu-Tron(R), Conductor Material Copper, Stranded, Temp. Range -58 Degrees to 221 Degrees F, Features Water and Sunlight Resistant, Withstands Exposure to Oils, Acids, Alkalis, Heat, Flame, Moisture and Chemicals, Standards UL, CSA, RoHS Compliant

Reviews