6 AWG 1 Conductor Portable Cord 600V 1000 ft. BK

CAROL| Zoro #: G1902817| Mfr #: 01108.41T.01

$1458.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Jacket Material: EPDM Rubber Vu-Tron(R)
Max. Voltage: 600
Spool Length: 1000 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1902817 Mfr #: 01108.41T.01
Jacket Material: EPDM Rubber Vu-Tron(R)Max. Voltage: 600
Spool Length: 1000 ft.Jacket Type: SC
Conductor Material: CopperStandards: UL, CSA, RoHS Compliant
Temp. Range: -58 Degrees to 221 Degrees FWire Size: 6 AWG
Jacket Color: BlackNominal Outside Dia.: 0.420"
Item: Portable CordIndoor / Outdoor: Indoor/Outdoor
Max. Amps: 105Number of Conductors: 1
Features: Water and Sunlight Resistant, Withstands Exposure to Oils, Acids, Alkalis, Heat, Flame, Moisture and ChemicalsStranded / Solid: Stranded
Country of Origin (subject to change): United States

Description

Portable Cord, Jacket Type SC, Wire Size 6 AWG, Number of Conductors 1, Spool Length 1000 ft., Max. Amps 105, Max. Voltage 600, Jacket Color Black, Nominal Outside Dia. 0.420 In., Indoor/Outdoor, Jacket Material EPDM Rubber Vu-Tron(R), Conductor Material Copper, Stranded, Temp. Range -58 Degrees to 221 Degrees F, Features Water and Sunlight Resistant, Withstands Exposure to Oils, Acids, Alkalis, Heat, Flame, Moisture and Chemicals, Standards UL, CSA, RoHS Compliant

Reviews