KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

8 AWG 3 Conductor Portable Cord 600V 250 ft. BK

CAROL| Zoro #: G1966526| Mfr #: 16063.35.01

$880.17 /ea

This item ships free. Details.Standard ground shipping.
Details:
Max. Amps: 40
Features: Resist Oil, Moisture and Abrasion-Resistant
Jacket Type: SOOW
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1966526 Mfr #: 16063.35.01
Max. Amps: 40Features: Resist Oil, Moisture and Abrasion-Resistant
Jacket Type: SOOWNominal Outside Dia.: 0.840"
Max. Voltage: 600Temp. Range: -40 Degrees to 194 Degrees F
Number of Conductors: 3Jacket Color: Black
Spool Length: 250 ft.Wire Size: 8 AWG
Jacket Material: Carolprene(R)Wire Color: Black, White, Green
Conductor Material: CopperStranded / Solid: Stranded
Standards: OSHA and Bureau of Mines (MSHA)Item: Portable Cord
Indoor / Outdoor: Indoor/OutdoorCountry of Origin (subject to change): United States

Description

Portable Cord, Jacket Type SOOW, Wire Size 8 AWG, Number of Conductors 3, Spool Length 250 ft., Max. Amps 40, Max. Voltage 600, Jacket Color Black, Wire Color Black, White, Green, Nominal Outside Dia. 0.840 In., Indoor/Outdoor, Jacket Material Carolprene(R), Conductor Material Copper, Stranded, Temp. Range -40 Degrees to 194 Degrees F, Features Resist Oil, Moisture and Abrasion-Resistant, Standards OSHA and Bureau of Mines (MSHA)

Reviews