8 AWG 4 Conductor Portable Cord 600V 250 ft. BK

CAROL| Zoro #: G0821712| Mfr #: 16064.35.01

$1107.87 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Jacket Material: Carolprene(R)
Max. Voltage: 600
Spool Length: 250 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0821712 Mfr #: 16064.35.01
Jacket Material: Carolprene(R)Max. Voltage: 600
Spool Length: 250 ft.Jacket Type: SOOW
Conductor Material: CopperTemp. Range: -40 Degrees to 194 Degrees F
Wire Size: 8 AWGJacket Color: Black
Nominal Outside Dia.: 0.945"Item: Portable Cord
Standards: OSHA and Bureau of Mines (MSHA)Indoor / Outdoor: Indoor/Outdoor
Max. Amps: 35Number of Conductors: 4
Features: Resist Oil, Moisture and Abrasion-ResistantWire Color: Black, White, Red, Green
Stranded / Solid: StrandedCountry of Origin (subject to change): United States

Description

Portable Cord, Jacket Type SOOW, Wire Size 8 AWG, Number of Conductors 4, Spool Length 250 ft., Max. Amps 35, Max. Voltage 600, Jacket Color Black, Wire Color Black, White, Red, Green, Nominal Outside Dia. 0.945 In., Indoor/Outdoor, Jacket Material Carolprene(R), Conductor Material Copper, Stranded, Temp. Range -40 Degrees to 194 Degrees F, Features Resist Oil, Moisture and Abrasion-Resistant, Standards OSHA and Bureau of Mines (MSHA)

Reviews