HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

14 AWG 10 Conductor Portable Cord 600V 250 ft. BK

CAROL| Zoro #: G1260305| Mfr #: 09410.35.01

$1452.26 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Stranded / Solid: Stranded
Features: Extra Flexible Stranding, Abrasion Resistant, Resist Oils and Solvents, Water, Flame and Ozone Resistant
Temp. Range: -40 Degrees to 194 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1260305 Mfr #: 09410.35.01
Stranded / Solid: StrandedFeatures: Extra Flexible Stranding, Abrasion Resistant, Resist Oils and Solvents, Water, Flame and Ozone Resistant
Temp. Range: -40 Degrees to 194 Degrees FStandards: UL Flexible Cord, CSA Flexible Cord, MSHA Approved, RoHS Compliant
Conductor Material: CopperMax. Voltage: 600
Number of Conductors: 10Max. Amps: 10.5
Jacket Color: BlackNominal Outside Dia.: 0.875"
Jacket Type: SOOWWire Size: 14 AWG
Jacket Material: EPDM RubberSpool Length: 250 ft.
Wire Color: Black, White, Red, Green, Orange, Blue, White/Black, Red/Black, Green/Black, Orange/BlackItem: Portable Cord
Indoor / Outdoor: Indoor/OutdoorCountry of Origin (subject to change): United States

Description

Portable Cord, Number of Conductors 10, Wire Size - Wire and Cable 14 AWG, Jacket Type - Wire and Cable SOOW, Jacket Material - Wire and Cable EPDM Rubber, Spool Length 250 ft., Max. Amps 10.5, Max. Voltage 600, Jacket Color Black, Wire Color Black, White, Red, Green, Orange, Blue, White/Black, Red/Black, Green/Black, Orange/Black, Nominal Outside Dia. 0.875 In., Indoor/Outdoor, Conductor Material Copper, Stranded, Temp. Range -40 Degrees to 194 Degrees F

Reviews