16 AWG 14 Conductor Portable Cord 600V 250 ft. BK

CAROL| Zoro #: G1557026| Mfr #: 09614.35.01

$1410.11 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Amps: 5
Features: Extra Flexible Stranding, Abrasion Resistant, Resist Oils and Solvents, Water, Flame and Ozone Resistant
Jacket Type: SOOW
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1557026 Mfr #: 09614.35.01
Max. Amps: 5Features: Extra Flexible Stranding, Abrasion Resistant, Resist Oils and Solvents, Water, Flame and Ozone Resistant
Jacket Type: SOOWNominal Outside Dia.: 0.730"
Max. Voltage: 600Temp. Range: -40 Degrees to 194 Degrees F
Number of Conductors: 14Jacket Color: Black
Spool Length: 250 ft.Wire Size: 16 AWG
Jacket Material: EPDM RubberWire Color: Black, White, Red, Green, Orange, Blue, White/Black, Red/Black, Green/Black, Orange/Black, Blue/Black, Black/White, Red/White, Green/White
Conductor Material: CopperStranded / Solid: Stranded
Standards: UL Flexible Cord, CSA Flexible Cord, MSHA Approved, RoHS CompliantItem: Portable Cord
Indoor / Outdoor: Indoor/OutdoorCountry of Origin (subject to change): United States

Description

Portable Cord, Jacket Type SOOW, Wire Size 16 AWG, Number of Conductors 14, Spool Length 250 ft., Max. Amps 5, Max. Voltage 600, Jacket Color Black, Wire Color Black, White, Red, Green, Orange, Blue, White/Black, Red/Black, Green/Black, Orange/Black, Blue/Black, Black/White, Red/White, Green/White, Nominal Outside Dia. 0.730 In., Indoor/Outdoor, Jacket Material EPDM Rubber, Conductor Material Copper, Stranded, Temp. Range -40 Degrees to 194 Degrees F

Reviews