KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

16 AWG 16 Conductor Portable Cord 600V 250 ft. BK

CAROL| Zoro #: G0332884| Mfr #: 09616.35.01

$1821.78 /ea

This item ships free. Details.Standard ground shipping.
Details:
Features: Extra Flexible Stranding, Abrasion Resistant, Resist Oils and Solvents, Water, Flame and Ozone Resistant
Max. Voltage: 600
Stranded / Solid: Stranded
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0332884 Mfr #: 09616.35.01
Features: Extra Flexible Stranding, Abrasion Resistant, Resist Oils and Solvents, Water, Flame and Ozone ResistantMax. Voltage: 600
Stranded / Solid: StrandedWire Color: Black, White, Red, Green, Orange, Blue, White/Black, Red/Black, Green/Black, Orange/Black, Blue/Black, Black/White, Red/White, Green/White, Blue/White, Black/Red
Indoor / Outdoor: Indoor/OutdoorNominal Outside Dia.: 0.740"
Jacket Color: BlackItem: Portable Cord
Wire Size: 16 AWGMax. Amps: 5
Jacket Type: SOOWStandards: UL Flexible Cord, CSA Flexible Cord, MSHA Approved, RoHS Compliant
Temp. Range: -40 Degrees to 194 Degrees FConductor Material: Copper
Jacket Material: EPDM RubberNumber of Conductors: 16
Spool Length: 250 ft.Country of Origin (subject to change): United States

Description

Portable Cord, Jacket Type SOOW, Wire Size 16 AWG, Number of Conductors 16, Spool Length 250 ft., Max. Amps 5, Max. Voltage 600, Jacket Color Black, Wire Color Black, White, Red, Green, Orange, Blue, White/Black, Red/Black, Green/Black, Orange/Black, Blue/Black, Black/White, Red/White, Green/White, Blue/White, Black/Red, Nominal Outside Dia. 0.740 In., Indoor/Outdoor, Jacket Material EPDM Rubber, Conductor Material Copper, Stranded, Temp. Range -40 Degrees to 194 Degrees F

Reviews