18 AWG 10 Conductor Portable Cord 600V 250 ft. BK

CAROL| Zoro #: G2373481| Mfr #: 09810.35.01

$419.69 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Stranded / Solid: Stranded
Features: Extra Flexible Stranding, Abrasion Resistant, Resist Oils and Solvents, Water, Flame and Ozone Resistant
Temp. Range: -40 Degrees to 194 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2373481 Mfr #: 09810.35.01
Stranded / Solid: StrandedFeatures: Extra Flexible Stranding, Abrasion Resistant, Resist Oils and Solvents, Water, Flame and Ozone Resistant
Temp. Range: -40 Degrees to 194 Degrees FStandards: UL Flexible Cord, CSA Flexible Cord, MSHA Approved, RoHS Compliant
Conductor Material: CopperMax. Voltage: 600
Number of Conductors: 10Max. Amps: 4.9
Jacket Color: BlackNominal Outside Dia.: 0.595"
Jacket Type: SOOWWire Size: 18 AWG
Jacket Material: EPDM RubberSpool Length: 250 ft.
Wire Color: Black, White, Red, Green, Orange, Blue, White/Black, Red/Black, Green/Black, Orange/BlackItem: Portable Cord
Indoor / Outdoor: Indoor/OutdoorCountry of Origin (subject to change): United States

Description

Portable Cord, Jacket Type SOOW, Wire Size 18 AWG, Number of Conductors 10, Spool Length 250 ft., Max. Amps 4.9, Max. Voltage 600, Jacket Color Black, Wire Color Black, White, Red, Green, Orange, Blue, White/Black, Red/Black, Green/Black, Orange/Black, Nominal Outside Dia. 0.595 In., Indoor/Outdoor, Jacket Material EPDM Rubber, Conductor Material Copper, Stranded, Temp. Range -40 Degrees to 194 Degrees F

Reviews