Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

18 AWG 12 Conductor Portable Cord 600V 250 ft. BK

CAROL| Zoro #: G1042684| Mfr #: 09812.35.01

$697.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Nominal Outside Dia.: 0.600"
Jacket Color: Black
Conductor Material: Copper
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1042684 Mfr #: 09812.35.01
Nominal Outside Dia.: 0.600"Jacket Color: Black
Conductor Material: CopperJacket Material: EPDM Rubber
Wire Size: 18 AWGStranded / Solid: Stranded
Temp. Range: -40 Degrees to 194 Degrees FItem: Portable Cord
Number of Conductors: 12Features: Extra Flexible Stranding, Abrasion Resistant, Resist Oils and Solvents, Water, Flame and Ozone Resistant
Jacket Type: SOOWMax. Amps: 3.5
Max. Voltage: 600Indoor / Outdoor: Indoor/Outdoor
Standards: UL Flexible Cord, CSA Flexible Cord, MSHA Approved, RoHS CompliantWire Color: Black, White, Red, Green, Orange, Blue, White/Black, Red/Black, Green/Black, Orange/Black, Blue/Black, Black/White
Spool Length: 250 ft.Country of Origin (subject to change): United States

Description

Portable Cord, Jacket Type SOOW, Wire Size 18 AWG, Number of Conductors 12, Spool Length 250 ft., Max. Amps 3.5, Max. Voltage 600, Jacket Color Black, Wire Color Black, White, Red, Green, Orange, Blue, White/Black, Red/Black, Green/Black, Orange/Black, Blue/Black, Black/White, Nominal Outside Dia. 0.600 In., Indoor/Outdoor, Jacket Material EPDM Rubber, Conductor Material Copper, Stranded, Temp. Range -40 Degrees to 194 Degrees F

Reviews